References
SNR:UCF.215-48
Rubix:205A9667
EAN:3413529572502




Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Width | 77.8 mm |
| Fixation centre-to-centre distance | 159 mm |
Product details : SNR UCF215-48 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 76.2 mm |
|---|---|
| Width | 77.8 mm |
| Fixation centre-to-centre distance | 159 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Outer diameter | 130 mm |
| Weight | 5.66 kg |
Show UNSPSC/ECL@SS
£ 89.61 excl. VAT
/ Each
£ 107.53 incl. VAT
- Delivery usually within ( 3 ) days