FAG RSAO30-XL HOUSED BEARING UNIT 9451880000
Plummer block housing unit
See technical informationSee documentsReferences
INA:RSAO30-XL
Rubix:229A1984
Manufacturer :0009451880000
EAN:4012802803419


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 140 mm |
| Shaft Height | 50 mm |
Documents
Product details : FAG RSAO30-XL HOUSED BEARING UNIT 9451880000
Plummer block housing units RSAO, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 140 mm |
| Shaft Height | 50 mm |
| Material | cast iron |
| Total bearing width | 50 mm |
| Outer diameter | 51 mm |
| Diameter of fixation holes | 17.5 mm |
| Height | 95 mm |
| Length | 180 mm |
| Series | rsao..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 16700 N |
| Basic dynamic load, radial - Cr | 31500 N |
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 78.17 excl. VAT
/ Each
£ 93.80 incl. VAT
- Delivery usually within ( 7 ) days