Ball Bearing Unit
Inner diameter | 30 mm |
---|---|
Fixation centre-to-centre distance | 117.5 mm |
Shaft Height | 42.9 mm |
Inner diameter | 30 mm |
---|---|
Fixation centre-to-centre distance | 117.5 mm |
Shaft Height | 42.9 mm |
Material | Stainless steel |
Height | 82 mm |
Length | 152.5 mm |
Total bearing width | 40 mm |
Series | BlueRange |
Number of holes | 2 |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 16300 N |
Outer diameter | 62 mm |
Width | 38.1 mm |
In stock: Next day delivery