Pillow Block
Inner diameter | 55 mm |
---|---|
Fixation centre-to-centre distance | 171 mm |
Shaft Height | 63.5 mm |
Inner diameter | 55 mm |
---|---|
Fixation centre-to-centre distance | 171 mm |
Shaft Height | 63.5 mm |
Material | Stainless Steel |
Height | 122 mm |
Length | 218 mm |
Total bearing width | 55.6 mm |
Series | SSUCP200 |
Weight | 3.8 kg |
Number of holes | 2 |
Width | 60 mm |
Usually arrives within 14 working days