SNR SESF211CCE BEARING UNIT


Self-aligning bearing

References
snr:SESF.211.CC
rubix:205A7981
ean:3413529550951
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Fixation centre-to-centre distance130 mm
Shaft Height25 mm
See all Specifications

Product details : SNR SESF211CCE BEARING UNIT


cast stainless steel body, ball bearing with stainless steel insert and eccentric ring, single-lip seal, food-safe grease

Technical specifications


Attributes
Inner diameter55 mm
Fixation centre-to-centre distance130 mm
Shaft Height25 mm
Length162 mm
SeriesSESF200
Weight4.14 kg
Number of holes4
Basic static load, radial - C0r25500 N
Basic dynamic load, radial - Cr34000 N
Outer diameter100 mm
Width32.5 mm
Show UNSPSC/ECL@SS
£ 232.97 excl. VAT
/ Each
£ 279.56 incl. VAT
  • Usually arrives within 14 working days