References
INA:PASEY50-XL-N
Rubix:230A7428
Manufacturer :0945710580000
EAN:4054372845185


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 158 mm |
| Shaft Height | 57.2 mm |
Product details : INA PASEY50-XL-N PLUMMER BLOCK BRG UNIT
Plummer block housing units PASEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, P seals
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 158 mm |
| Shaft Height | 57.2 mm |
| Material | grey cast iron (astm a48 class 30) |
| Total bearing width | 54 mm |
| Outer diameter | 90 mm |
| Diameter of fixation holes | 18 mm |
| Mounting typ | screw mount (slot mounting) |
| Height | 115 mm |
| Length | 200 mm |
| Sealing | lip seal (3‑piece construction: rubber sealing lip between two steel plates) |
| Lubrication | supplied with initial lithium‑base grease; relubricable through housing (lubrication thread m6) |
| Series | pasey..-xl-n |
| Weight | 2.62 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 37500 N |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 53.07 excl. VAT
/ Each
£ 63.68 incl. VAT
- Delivery usually within ( 7 ) days