References
RHP:LPBR20
Rubix:242A7731
Manufacturer :LPBR20 R
EAN:00747023006199


Technical specifications
| Fixation centre-to-centre distance | 86 mm |
|---|---|
| Shaft Height | 28.6 mm |
| Material | pressed steel rubber |
Product details : RHP LPBR20 PRESSED STEEL PILLOW BLOCK
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Fixation centre-to-centre distance | 86 mm |
| Shaft Height | 28.6 mm |
| Material | pressed steel rubber |
| Total bearing width | 30.96 mm |
| Diameter of fixation holes | 10 mm |
| Height | 55.8 mm |
| Length | 108 mm |
| Series | lpbr |
| Number of holes | 2 |
| Width | 31.7 mm |
Show UNSPSC/ECL@SS
£ 24.54 excl. VAT
/ Each
£ 29.45 incl. VAT
- Usually arrives within 14 working days