References
NTN:UCP328D1
Rubix:206A0825
EAN:4547359227116



Product details : NTN UCP328D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 680x470x225 mm |
|---|---|
| Logistic Weight | 85300 g |
| Inner diameter | 140 mm |
| Outer diameter | 300 mm |
| Series | ucp300 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 145 mm |
Show UNSPSC/ECL@SS
£ 1,276.76 excl. VAT
/ Each
£ 1,532.11 incl. VAT
- Usually arrives within 14 working days
