TIMKEN RAS1 3/16 PILLOW BLOCK HOUSED UNIT
Pillow block housed unit industrial series used with G-KRRB (R Seal) insert ball bearing and locking collar
See technical informationReferences
Timken:RAS1 3/16
Rubix:396A5267
EAN:0087796058019


Technical specifications
| Inner diameter | 30.163 mm |
|---|---|
| Fixation centre-to-centre distance | 117.5 mm |
| Shaft Height | 42.86 mm |
Product details : TIMKEN RAS1 3/16 PILLOW BLOCK HOUSED UNIT
Inch pillow block housing unit Fafnir
Timken Fafnir pillow block ball-bearing unit RAS 1-3/16 with eccentric locking collar and Shroud Seal. Two-bolt pillow block for robust shaft support.
Technical specifications
Attributes
| Inner diameter | 30.163 mm |
|---|---|
| Fixation centre-to-centre distance | 117.5 mm |
| Shaft Height | 42.86 mm |
| Material | cast iron housing |
| Total bearing width | 42.9 mm |
| Outer diameter | 44.1 mm |
| Clamping | 21.5 mm |
| Diameter of fixation holes | 14.3 mm |
| Mounting typ | two-bolt pillow block housing (pillow block) with eccentric locking collar |
| Height | 84.9 mm |
| Length | 157.2 mm |
| Sealing | shroud seal (r-seal) |
| Lubrication | with grease fitting (1/8' pipe-thread for grease gun), re-greasable |
| Series | ras |
| Weight | 1.42 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 21600 N |
| Width | 30.1 mm |
Show UNSPSC/ECL@SS
£ 89.58 excl. VAT
/ Each
£ 107.50 incl. VAT
- Usually arrives within 14 working days