SKF HOUSED BEARING UNIT SYF45TF

SYF Short Base Plummer Block Unit

See technical information

References

SKF:SYF 45 TF
Rubix:102A7468
Manufacturer :27322
EAN:7316570783728
brand logo

Technical specifications

Inner diameter45 mm
Fixation centre-to-centre distance95.3 mm
Shaft Height54 mm
See all Specifications

Product details : SKF HOUSED BEARING UNIT SYF45TF


Short base pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing. This variant has threads for attachment bolts and is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.

Strengths

- Accommodate heavy loads in different directions
- Strong
- High degree of stiffness
- Narrow design

Technical specifications


Attributes
Logistics dimensions (L x W x H)54,2x120x90 mm
Logistic Weight1954 g
Inner diameter45 mm
Fixation centre-to-centre distance95.3 mm
Shaft Height54 mm
Materialbearing steel
Total bearing width49.2 mm
Outer diameter120 mm
Height107.5 mm
Length120 mm
Seriessyf
Number of holes2
Basic static load, radial - C0r21600 N
Basic dynamic load, radial - Cr33200 N
Width48 mm
£ 82.15 excl. VAT
/ Each
£ 98.58 incl. VAT
  • Delivery usually within ( 3 ) days