References
SKF:SY 35 TF
Rubix:1275005
Manufacturer :27271
EAN:7316577032126


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 126 mm |
| Shaft Height | 47.6 mm |
Product details : SKF BEARING UNIT - SY35TF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47,9x160x70 mm |
|---|---|
| Logistic Weight | 1510,8 g |
| Inner diameter | 35 mm |
| Fixation centre-to-centre distance | 126 mm |
| Shaft Height | 47.6 mm |
| Material | steel |
| Total bearing width | 42.9 mm |
| Outer diameter | 160 mm |
| Diameter of fixation holes | 14 mm |
| Height | 35 mm |
| Length | 160 mm |
| Series | sy |
| Weight | 1.45 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Width | 47.9 mm |
Show UNSPSC/ECL@SS
£ 50.36 excl. VAT
/ Each
£ 60.43 incl. VAT
- In stock: Next day delivery