References
SNR:UCT203
Rubix:206A1285
Manufacturer :UCT.203
EAN:3413529511488



Product details : SNR UCT203 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Clamping bearing unit with receptacle for threaded rod and nut, relubricatable, insert with inner ring extended on both sides with threaded pins.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Width | 31 mm |
| Material | grey cast iron |
| Length | 94 mm |
| Series | uct200 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.78 kg |
Show UNSPSC/ECL@SS
£ 15.64 excl. VAT
/ Each
£ 18.77 incl. VAT
- Usually arrives within 14 working days
