NTN - Bearing Unit - UCT213-30D1
Inner diameter | 65 mm |
---|---|
Length | 224 mm |
Width | 65.1 mm |
Logistics dimensions (L x W x H) | 760x360x100 mm |
---|---|
Logistic Weight | 24000 g |
Inner diameter | 65 mm |
Length | 224 mm |
Width | 65.1 mm |
Series | UCT200 |
Outer diameter | 120 mm |
Weight | 0 kg |
Usually arrives within 14 working days