References
NTN:UCT308D1
Rubix:206A1394
EAN:4547359229523



Product details : NTN UCT308D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Clamping plate unit, guide grooves on both sides, relubricatable.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x150x70 mm |
|---|---|
| Logistic Weight | 3060 g |
| Inner diameter | 40 mm |
| Width | 52 mm |
| Material | gray cast iron |
| Length | 162 mm |
| Series | uct300 |
| Outer diameter | 90 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 60.39 excl. VAT
/ Each
£ 72.47 incl. VAT
- Usually arrives within 14 working days
