References
NTN:UCT316D1
Rubix:206A1410
EAN:4547359229806



Product details : NTN UCT316D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Clamping plate unit, guide grooves on both sides, relubricable.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 330x330x125 mm |
|---|---|
| Logistic Weight | 17254 g |
| Inner diameter | 80 mm |
| Width | 86 mm |
| Material | grey cast iron |
| Length | 282 mm |
| Series | uct300 |
| Outer diameter | 170 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 254.92 excl. VAT
/ Each
£ 305.90 incl. VAT
- Delivery usually within ( 3 ) days
