References
NTN:SM-UCF209D1
Rubix:205A8348
EAN:4547359187076



Product details : NTN SM-UCF209D1 BEARING UNIT
NTN - Bearing Unit - SM-UCF209D1
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Length | 137 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 85 mm |
Show UNSPSC/ECL@SS
£ 44.05 excl. VAT
/ Each
£ 52.86 incl. VAT
- Usually arrives within 14 working days
