References
NTN:M-UCF205D1
Rubix:205A4971
EAN:4547359797459



Product details : NTN M-UCF205D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x40 mm |
|---|---|
| Logistic Weight | 751 g |
| Inner diameter | 25 mm |
| Width | 34 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 16.45 excl. VAT
/ Each
£ 19.74 incl. VAT
- Usually arrives within 14 working days
