References
SNR:UCFCE216
Rubix:205A9921
Manufacturer :UCFCE.216
EAN:3413529527625




Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Width | 82.6 mm |
| Fixation centre-to-centre distance | 184 mm |
Product details : SNR UCFCE216 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Round flange bearing unit with centering boss and 4 mounting holes, relubricatable, insert with inner ring extended on both sides with threaded pins.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 82.6 mm |
| Fixation centre-to-centre distance | 184 mm |
| Material | grey cast iron |
| Length | 220 mm |
| Series | ucfce200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 54200 N |
| Basic dynamic load, radial - Cr | 72500 N |
| Outer diameter | 140 mm |
| Weight | 5.58 kg |
Show UNSPSC/ECL@SS
£ 129.42 excl. VAT
/ Each
£ 155.30 incl. VAT
- Delivery usually within ( 3 ) days