References
SNR:USSP.204
Rubix:206A3334
EAN:3413529514076




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Shaft Height | 225 mm |
| Outer diameter | 47 mm |
Product details : SNR USSP204 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Shaft Height | 225 mm |
| Outer diameter | 47 mm |
| Series | ussp200 |
| Weight | 1.53 kg |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 32.79 excl. VAT
/ Each
£ 39.35 incl. VAT
- Usually arrives within 14 working days