SNR UCPA208 BEARING UNIT

SNR - Bearing Unit - UCPA.208

See technical informationSee documents
References
SNR:UCPA208
Rubix:206A0843
Manufacturer :UCPA208
EAN:3413529505777
brand logo
Technical specifications
Inner diameter40 mm
Fixation centre-to-centre distance84 mm
Shaft Height49.2 mm
See all Specifications
Documents

Product details : SNR UCPA208 BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,seal with slinger

Technical specifications


Attributes
Inner diameter40 mm
Fixation centre-to-centre distance84 mm
Shaft Height49.2 mm
Materialgrey cast
Total bearing width54 mm
Outer diameter80 mm
Diameter of fixation holes14 mm
Height100 mm
Length116 mm
Seriesucpa200
Weight1.74 kg
Number of holes2
Basic static load, radial - C0r18200 N
Basic dynamic load, radial - Cr29600 N
Width49.2 mm
Show UNSPSC/ECL@SS
£ 27.56 excl. VAT
/ Each
£ 33.07 incl. VAT
  • Delivery usually within ( 3 ) days