FAG N310-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
FAG:N310-E-XL-M1-C3
Rubix:158A1379
Manufacturer :0192185160030
EAN:4012801174961

Documents
Product details : FAG N310-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x110x110 mm |
|---|---|
| Logistic Weight | 1270 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Basic static load, radial - C0r | 114000 N |
| Basic dynamic load, radial - Cr | 131000 N |
Show UNSPSC/ECL@SS
£ 157.31 excl. VAT
/ Each
£ 188.77 incl. VAT
- Delivery usually within ( 7 ) days
