FAG NUP2218-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NUP2218-E-XL-TVP2-C3
Rubix:238A2804
Manufacturer :0167410210030
EAN:4012801236508

Product details : FAG NUP2218-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NUP..-E-XL-TVP2, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x160x160 mm |
|---|---|
| Logistic Weight | 3250 g |
| Inner diameter | 105 mm |
| Outer diameter | 190 mm |
| Width | 36 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 3250 rpm |
| Basic static load, radial - C0r | 315000 N |
| Basic dynamic load, radial - Cr | 285000 N |
Show UNSPSC/ECL@SS
£ 205.20 excl. VAT
/ Each
£ 246.24 incl. VAT
- Delivery usually within ( 7 ) days
