FAG NU2215-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 192416070030
Cylindrical roller bearing
See technical informationReferences
FAG:NU2215-E-XL-M1-C3
Rubix:229A1611
Manufacturer :0192416070030
EAN:4012801233668

Product details : FAG NU2215-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 192416070030
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x130x130 mm |
|---|---|
| Logistic Weight | 1750 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 3600 rpm |
| Basic static load, radial - C0r | 208000 N |
| Basic dynamic load, radial - Cr | 192000 N |
Show UNSPSC/ECL@SS
£ 190.39 excl. VAT
/ Each
£ 228.47 incl. VAT
- Usually arrives within 14 working days
