NTN N304ET2XC2 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - N304ET2XC2
See technical informationSee documentsReferences
NTN:N304ET2XC2
Rubix:205A5180
EAN:4547359151206



Documents
Product details : NTN N304ET2XC2 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x15 mm |
|---|---|
| Logistic Weight | 152 g |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | c2 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 26900 N |
| Basic dynamic load, radial - Cr | 31500 N |
Show UNSPSC/ECL@SS
£ 43.26 excl. VAT
/ Each
£ 51.91 incl. VAT
- Usually arrives within 14 working days
