References
RHP:LRJ4MC3
Rubix:158A0089
Manufacturer :LRJ4MC3 R
EAN:00747023007738

Documents
Product details : RHP CYLIND ROLLR BEARING LRJ4MC3
Cylindrical roller bearing RHP
Technical specifications
Attributes
| Logistic Weight | 3600 g |
|---|---|
| Bearing Clearance | c3 |
| Material | machined brass (cage) |
| Cage | brass |
| Basic static load, radial - C0r | 219000 N |
| Basic dynamic load, radial - Cr | 173000 N |
Show UNSPSC/ECL@SS
£ 549.61 excl. VAT
/ Each
£ 659.53 incl. VAT
- Usually arrives within 14 working days
