NTN NU417 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU417
See technical informationReferences
NTN:NU417
Rubix:205A6849
EAN:4547359148879



Product details : NTN NU417 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x210x52 mm |
|---|---|
| Logistic Weight | 9495 g |
| Inner diameter | 85 mm |
| Outer diameter | 210 mm |
| Width | 52 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 714.35 excl. VAT
/ Each
£ 857.22 incl. VAT
- Delivery usually within ( 3 ) days
