Cylindrical Roller Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 58 mm |
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 58 mm |
Bearing Clearance | CN |
Basic static load, radial - C0r | 630000 N |
Basic dynamic load, radial - Cr | 514000 N |
Usually arrives within 14 working days