NTN N310ET2XC3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - N310ET2XC3
See technical informationSee documentsReferences
NTN:N310ET2XC3
Rubix:205A5202
EAN:4547359707199

Documents
Product details : NTN N310ET2XC3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x27 mm |
|---|---|
| Logistic Weight | 1140 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 113000 N |
| Basic dynamic load, radial - Cr | 11000 N |
Show UNSPSC/ECL@SS
£ 80.52 excl. VAT
/ Each
£ 96.62 incl. VAT
- Usually arrives within 14 working days
