NTN NU315C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU315C3
See technical informationSee documentsReferences
NTN:NU315C3
Rubix:205A6731
EAN:4547359146899



Documents
Product details : NTN NU315C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x37 mm |
|---|---|
| Logistic Weight | 3350 g |
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 37 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 205000 N |
| Basic dynamic load, radial - Cr | 211000 N |
Show UNSPSC/ECL@SS
£ 130.51 excl. VAT
/ Each
£ 156.61 incl. VAT
- Delivery usually within ( 3 ) days
