Cylindrical roller bearing
Inner diameter | 440 mm |
---|---|
Outer diameter | 720 mm |
Width | 226 mm |
Logistics dimensions (L x W x H) | 43x190x190 mm |
---|---|
Logistic Weight | 6200 g |
Inner diameter | 440 mm |
Outer diameter | 720 mm |
Width | 226 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nj..-e-xl-m1 |
Cage | brass |
Reference speed | 3650 rpm |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 350000 N |
Basic dynamic load, radial - Cr | 370000 N |
Usually arrives within 14 working days