NTN NU406 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU406
See technical informationSee documentsReferences
NTN:NU406
Rubix:205A6821
EAN:4547359148312



Documents
Product details : NTN NU406 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x23 mm |
|---|---|
| Logistic Weight | 766 g |
| Inner diameter | 30 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 55000 N |
| Basic dynamic load, radial - Cr | 69500 N |
Show UNSPSC/ECL@SS
£ 79.81 excl. VAT
/ Each
£ 95.77 incl. VAT
- Usually arrives within 14 working days
