NTN NJ205 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ205
See technical informationReferences
NTN:NJ205
Rubix:205A5491
EAN:4547359117219



Product details : NTN NJ205 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x15 mm |
|---|---|
| Logistic Weight | 148 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 20.89 excl. VAT
/ Each
£ 25.07 incl. VAT
- Delivery usually within ( 3 ) days
