References
INA:SL183015-A-XL-C3
Rubix:206A7273
Manufacturer :0505385860030
EAN:4012802702552

Product details : INA SL183015-A-XL-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1830. . -TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL18, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x115x115 mm |
|---|---|
| Logistic Weight | 1030 g |
| Inner diameter | 75 mm |
| Outer diameter | 115 mm |
| Width | 30 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 2490 rpm |
| Basic static load, radial - C0r | 192000 N |
| Basic dynamic load, radial - Cr | 162000 N |
Show UNSPSC/ECL@SS
£ 163.85 excl. VAT
/ Each
£ 196.62 incl. VAT
- Delivery usually within ( 7 ) days
