References
Superseded Ref:NU413-XL-C3
FAG:NU413-XL-M1-C3
Rubix:226A3476
Manufacturer :0390263100030
EAN:4012801975070

Product details : FAG NU413-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU. . -XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6.
Cylindrical roller bearing NU..-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 4060 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 160 mm |
| Width | 37 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 4600 rpm |
| Basic static load, radial - C0r | 203000 N |
| Basic dynamic load, radial - Cr | 230000 N |
Show UNSPSC/ECL@SS
£ 302.34 excl. VAT
/ Each
£ 362.81 incl. VAT
- Delivery usually within ( 7 ) days
