NTN NJ214 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ214
See technical informationSee documentsReferences
NTN:NJ214
Rubix:205A5548
EAN:4547359118032



Documents
Product details : NTN NJ214 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x24 mm |
|---|---|
| Logistic Weight | 1195 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 95000 N |
| Basic dynamic load, radial - Cr | 92500 N |
Show UNSPSC/ECL@SS
£ 75.05 excl. VAT
/ Each
£ 90.06 incl. VAT
- Usually arrives within 14 working days
