Cylindrical roller bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 240 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 60x240x240 mm |
---|---|
Logistic Weight | 9230 g |
Inner diameter | 160 mm |
Outer diameter | 240 mm |
Width | 60 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NN..-AS-K-M-SP |
Material | Steel |
Cage | Brass |
Basic static load, radial - C0r | 670000 N |
Basic dynamic load, radial - Cr | 375000 N |
Usually arrives within 14 working days