NTN NU314EG1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU314EG1C3
See technical informationSee documentsReferences
NTN:NU314EG1C3
Rubix:205A6725
EAN:4547359146721



Documents
Product details : NTN NU314EG1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x35 mm |
|---|---|
| Logistic Weight | 3100 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 222000 N |
| Basic dynamic load, radial - Cr | 205000 N |
Show UNSPSC/ECL@SS
£ 168.31 excl. VAT
/ Each
£ 201.97 incl. VAT
- Usually arrives within 14 working days
