References
Cooper:01 C 85MM EX
Rubix:102A2854




Documents
Product details : COOPER 01C85MEX BEARING CARTRIDGE
SKF's cylindrical roller bearings incorporate the maximum number of rollers and have a low sectional height in relation to their width. This produces an extremely high load carrying capacity and permits space-saving designs to be achieved. Full complement cylindrical roller bearings are suitable for very heavy radial loads.
Strengths
They can be installed, removed, serviced, partially or completely replaced without having to spend time dismantling your machine first
Design allows for any misalignment to be taken up at the assembly stage
keeps the cartridge and bearing at the correct position for the shaft to rotate
High quality and cost-effective
Suitable for very heavy radial loads
Design allows for any misalignment to be taken up at the assembly stage
keeps the cartridge and bearing at the correct position for the shaft to rotate
High quality and cost-effective
Suitable for very heavy radial loads
Applications
Mining
Sugar
Marine
Power Generation
Steel
Cement/Aggregates
Sugar
Marine
Power Generation
Steel
Cement/Aggregates
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Material | grey cast iron |
Show UNSPSC/ECL@SS
£ 255.40 excl. VAT
/ Each
£ 306.48 incl. VAT
- In stock: Next day delivery
