FAG NU1052-M1-C3 CYLINDRICAL ROLLER BEARING 167374580030
Cylindrical roller bearing
See technical informationReferences
FAG:NU1052-M1-C3
Rubix:229A1567
Manufacturer :0167374580030
EAN:4012801232791

Product details : FAG NU1052-M1-C3 CYLINDRICAL ROLLER BEARING 167374580030
Bearings for fixed bearings and for axial loads in one direction.
Cylindrical roller bearing NU..-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x400x400 mm |
|---|---|
| Logistic Weight | 29300 g |
| Inner diameter | 260 mm |
| Outer diameter | 400 mm |
| Width | 65 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 1690 rpm |
| Basic static load, radial - C0r | 1010000 N |
| Basic dynamic load, radial - Cr | 650000 N |
Show UNSPSC/ECL@SS
£ 1,936.61 excl. VAT
/ Each
£ 2,323.93 incl. VAT
- Delivery usually within ( 7 ) days
