Cylindrical Roller Bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 230 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x230x230 mm |
---|---|
Logistic Weight | 7126 g |
Inner diameter | 130 mm |
Outer diameter | 230 mm |
Width | 40 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu2 |
Material | bearing steel |
Reference speed | 3200 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 455000 N |
Basic dynamic load, radial - Cr | 415000 N |
Usually arrives within 14 working days