NTN NU244 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU244

See technical informationSee documents
References
NTN:NU244
Rubix:205A6639
EAN:4547359145113
brand logo
Technical specifications
Inner diameter220 mm
Outer diameter400 mm
Width65 mm
See all Specifications
Documents

Product details : NTN NU244 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)400x400x65 mm
Logistic Weight37700 g
Inner diameter220 mm
Outer diameter400 mm
Width65 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Cagebrass
Basic static load, radial - C0r1080000 N
Basic dynamic load, radial - Cr845000 N
Show UNSPSC/ECL@SS
£ 2,356.60 excl. VAT
/ Each
£ 2,827.92 incl. VAT
  • Usually arrives within 14 working days