Cylindrical roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x100x100 mm |
---|---|
Logistic Weight | 870 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | N3 |
Material | Steel |
Cage | Polyamide |
Basic static load, radial - C0r | 99000 N |
Basic dynamic load, radial - Cr | 116000 N |
Usually arrives within 14 working days