References
NTN:NJ2212EAT2X
Rubix:394A6577
EAN:4547359981131



Product details : NTN NJ2212EAT2X CYLINDRICAL ROLLER BEARING
In the family of cylindrical roller bearings, the single-row cylindrical roller bearing supports high radial loads. The ISO standard ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available in different cage types, bores, and shouldered rings.
Applications
-Mechanical transmissions-Hydraulic pumps and motors-Electric motors-Pumps and compressors-Vibrating machines
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 69.70 excl. VAT
/ Each
£ 83.64 incl. VAT
- Delivery usually within ( 3 ) days
