References
INA:SL181864-E
Rubix:229A2025
Manufacturer :0153823110000
EAN:4047643187848

Product details : FAG SL181864-E NEEDLE BEARING 153823110000
Cylindrical roller bearing SL1818. . -E, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL1818..-E, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x400x400 mm |
|---|---|
| Logistic Weight | 10052 g |
| Inner diameter | 320 mm |
| Outer diameter | 400 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 620 rpm |
| Basic static load, radial - C0r | 900000 N |
| Basic dynamic load, radial - Cr | 470000 N |
Show UNSPSC/ECL@SS
£ 2,267.01 excl. VAT
/ Each
£ 2,720.41 incl. VAT
- Delivery usually within ( 7 ) days
