NTN NJ222 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ222
See technical informationSee documentsReferences
NTN:NJ222
Rubix:205A5672
EAN:4547359119725



Documents
Product details : NTN NJ222 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x38 mm |
|---|---|
| Logistic Weight | 4960 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 290000 N |
| Basic dynamic load, radial - Cr | 266000 N |
Show UNSPSC/ECL@SS
£ 210.66 excl. VAT
/ Each
£ 252.79 incl. VAT
- Delivery usually within ( 3 ) days
