References
FAG:NJ226-E-XL-M1-C3
Rubix:238A1132
Manufacturer :0192246800030
EAN:4012801381055

Product details : FAG NJ226-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x230x230 mm |
|---|---|
| Logistic Weight | 7300 g |
| Inner diameter | 320 mm |
| Outer diameter | 580 mm |
| Width | 150 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 2800 rpm |
| Basic static load, radial - C0r | 445000 N |
| Basic dynamic load, radial - Cr | 425000 N |
Show UNSPSC/ECL@SS
£ 597.00 excl. VAT
/ Each
£ 716.40 incl. VAT
- Delivery usually within ( 7 ) days
