References
INA:SL182968-TB-C3
Rubix:274A8524
Manufacturer :0581825350030
EAN:4047643140515

Product details : INA SL182968-TB-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1829...-TB, full complement, single row, support bearing, 1 edge on outer ring, 2 edges on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x460x460 mm |
|---|---|
| Logistic Weight | 34700 g |
| Inner diameter | 340 mm |
| Outer diameter | 460 mm |
| Width | 72 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 3,980.24 excl. VAT
/ Each
£ 4,776.29 incl. VAT
- Delivery usually within ( 7 ) days
