NTN NJ230 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ230
See technical informationSee documentsReferences
NTN:NJ230
Rubix:205A5699
EAN:4547359120400



Documents
Product details : NTN NJ230 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 270x270x45 mm |
|---|---|
| Logistic Weight | 9920 g |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 435000 N |
| Basic dynamic load, radial - Cr | 380000 N |
Show UNSPSC/ECL@SS
£ 562.30 excl. VAT
/ Each
£ 674.76 incl. VAT
- Usually arrives within 14 working days
