References
Timken:NU2216EMAC3
Rubix:104A3168
EAN:0053893668185



Product details : TIMKEN NU2216EMAC3 CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 164x164x44 mm |
|---|---|
| Logistic Weight | 2200 g |
| Packaged dimensions (D x W x H) | 164x164x44 mm |
| Package weight | 2200 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | chromium steel (bearing steel) |
| Cage | brass |
| Reference speed | 3900 rpm |
| Basic static load, radial - C0r | 245000 N |
| Basic dynamic load, radial - Cr | 208000 N |
Show UNSPSC/ECL@SS
£ 230.71 excl. VAT
/ Each
£ 276.85 incl. VAT
- Delivery usually within ( 7 ) days
