NTN - Cylindrical Roller Bearing - NJ2307
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 80x80x31 mm |
---|---|
Logistic Weight | 732 g |
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 31 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nj2300 |
Cage | steel |
Usually arrives within 14 working days